Shop All Center Drills
Keo
Drill/Countersink, A, OAL 8mm, 60 Deg.
Mfr # 16480
Zoro # G7151234
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16480
- Zoro # G7151234
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.15mm |
Overall Length | 8.00 mm |
Drill Size | 3.15 mm |
Body Dia. | 3.90 mm |
Drill Point Dia. | 3.15 mm |
Point Dia. | 3.15mm |
Trade Size | Long |
Size- Decimal | () |
Dimension Type | Metric |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Measurement System | Metric |
Series | Long |
Number of Flutes | 2 |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Grinding Wheel Dresser (2X951)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5628MH)
- JONARD TOOLS Pocket Burnisher, 0.0035 In Blades, 7 Pc (PB-3)
- VULCAN File Half Rnd Rubber Grp 8In (JL-F003)
- KEO Drill/Countersink Bit, 60 Deg, #4x6 L, HSS (24060)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #5x6 L, HSS (25060)
- Keo Countersinks, Center Drills & Spotting Drills