Shop All Center Drills
Keo
Drill/Countersink, A, OAL 8.0mm, 60 Deg.
Mfr # 16080
Zoro # G3042965
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size 3.15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 16080
- Zoro # G3042965
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.15mm |
Overall Length | 8.00 mm |
Drill Size | 3.15 mm |
Body Dia. | 8.00 mm |
Drill Point Dia. | 3.15 mm |
Trade Size | Long |
Point Dia. | 3.15mm |
Dimension Type | Metric |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Metric |
Series | Long |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 2"opening size. (2732SWH)
- KLEIN TOOLS Spud Wrench, 1-1/4-Inch Nominal Opening with Tether Hole (3212TT)
- RUKO 2-1/8" Bi-Metal High Speed Steel Hole Saw (106054)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525228)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Drill/Countersink Bit, 60 Deg, #2, Co, BRGT (10242)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- KEO Drill/Countersink, 60 deg., #15, RH, HSS (11500)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, TiN (10382-TiN)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- Keo Center Drills