Shop All Center Drills
Keo
Drill/Countersink, A, OAL 6.3mm, 60 Deg.
Mfr # 16960
Zoro # G7169732
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16960
- Zoro # G7169732
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.50mm |
Overall Length | 6.30 mm |
Drill Size | 2.50 mm |
Body Dia. | 3.10 mm |
Drill Point Dia. | 2.50 mm |
Dimension Type | Metric |
Point Dia. | 2.50mm |
Size- Decimal | #4-1/2 (0.3750) |
Trade Size | Long |
Size - Decimal | 2.50mm - 0.0984 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Metric |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Carbide, 60 Degrees , 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m20x2 Carbon Steel Hex Die (DWTSMH20X2)
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 3/8" X (1614)
- DEWALT 20V MAX* FAN COOLED FAST CHARGER (DCB118)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent (Tool Only) (2855P-20)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink, #6, OAL 4 In, 82 Deg. (26043)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink, #6, OAL 4 In, 90 Deg. (26044)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- Keo Center Drills