Shop All Center Drills
Keo
Drill/Countersink, A, OAL 6.3mm, 60 Deg.
Mfr # 16060
Zoro # G3042971
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size 2.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16060
- Zoro # G3042971
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.50mm |
Overall Length | 6.30 mm |
Drill Size | 2.50 mm |
Body Dia. | 6.30 mm |
Drill Point Dia. | 2.50 mm |
Point Dia. | 2.50mm |
Dimension Type | Metric |
Trade Size | Long |
Size - Decimal | 2.50mm - 0.0984 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Series | Long |
Included Angle | 60 Degrees |
Measurement System | Metric |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- TEKTON 3/8 Inch Center Punch (66083)
- S & W MANUFACTURING Ball Knob, Stl, 5/16-24", 1" dia. (SBK-038)
- KIPP SLOTTED NUT DIN981 M80X2, D2=105, H=15, STEEL BRIGHT (K2060.0080)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- Keo Countersinks, Center Drills & Spotting Drills