Shop All Screwdriver Accessories
Keo
Drill/Countersink, A, OAL 5.0mm, 60 Deg.
Mfr # 16450
Zoro # G9732466
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.00mm
- Dimension Type Metric
- Material - Machining Cobalt
- Overall Length 5.00 mm
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16450
- Zoro # G9732466
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | 2.00mm |
Dimension Type | Metric |
Overall Length | 5.00 mm |
Point Dia. | 2.00mm |
Trade Size | Long |
Drill Size | 2.00 mm |
Body Dia. | 5.00 mm |
Drill Point Dia. | 2.00 mm |
Size - Decimal | 2.00mm - 0.0787 |
Details
Item | Center Drill |
Material - Machining | Cobalt |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Included Angle | 60 Degrees |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Number of Flutes | 2 |
Countersink Angle | 60 Degrees |
Finish | Bright (Uncoated) |
Series | Long |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Flute Type | Spiral |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO Knockout Punch, 22mm (109220)
- HUSQVARNA KNOB, M8x1.25x130 (585595002)
- BETA 6 piece Sliding T-handle wrench set, 3 hex ends, chrome plated 1/8", 3/16", 7/32", 1/4", 5/16", 3/8" (009510771)
- DAVIES Shift Knob, Ball Knob, 1/4-20 Size, 1.78"L, GP Phenolic (0070-D)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- KEO Drill/Countersink, 2-1/2in L, RH, HSS (14510)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- Keo Screwdrivers and Nutdrivers