Shop All Center Drills
Keo
Drill/Countersink, A, OAL 5.0mm, 60 Deg.
Mfr # 16050
Zoro # G3042980
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16050
- Zoro # G3042980
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.00mm |
Overall Length | 5.00 mm |
Drill Size | 2.00 mm |
Body Dia. | 5.00 mm |
Drill Point Dia. | 2.00 mm |
Dimension Type | Metric |
Point Dia. | 2.00mm |
Trade Size | Long |
Size - Decimal | 2.00mm - 0.0787 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 2 |
Measurement System | Metric |
Series | Long |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (38062)
- CHICAGO PNEUMATIC Chisel Hex Shank (P054182)
- MILWAUKEE TOOL 18 in L 1 1/2 in Cap. Aluminum Straight Pipe Wrench (48-22-7213)
- DUROFIX 1/2" Digital Angle Torque Adapter 25-250 ft-lbs, 720° RM604-4A (RM604-4A)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- Keo Center Drills