Shop All Center Drills
Keo
Drill/Countersink, A, OAL 4mm, 60 Deg.
Mfr # 16940
Zoro # G6687886
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16940
- Zoro # G6687886
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 4.00mm |
Overall Length | 4.00 mm |
Drill Size | 4.00 mm |
Body Dia. | 2.00 mm |
Drill Point Dia. | 1.60 mm |
Dimension Type | Metric |
Trade Size | Long |
Point Dia. | 1.60mm |
Size- Decimal | #9 (0.1960) |
Size - Decimal | 4.00mm - 0.1575 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Series | Long |
Number of Flutes | 2 |
Measurement System | Metric |
Description
Center Drill, Plain, Carbide, 60 Degrees , 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SOC T30 3/8D IMP 6PT MALE BLK (1130T)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- WESTWARD 11/64" Carbide TiN 118 Deg. Jobber Length Drill Bit (5TVY5)
- REGAL CUTTING TOOLS M5 x .8 D4 2 Flt. Metric Drill'N'Tap (007620AS)
- KEO Drill/Countersink, Plain, 60 deg., RH, HSS (14500)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO Drill/Countersink, 60 deg., #15, RH, HSS (11500)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- BIG HORN #14 VIX-BIT - 1/4 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19148)
- Keo Center Drills