Shop All Screwdriver Accessories
Keo
Drill/Countersink, A, OAL 4.0mm, 60 Deg.
Mfr # 16440
Zoro # G9732475
product price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.00mm
- Series Long
- Drill Size 4.00 mm
- Material Cobalt
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16440
- Zoro # G9732475
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | 4.00mm |
Drill Size | 4.00 mm |
Point Dia. | 1.60mm |
Dimension Type | Metric |
Body Dia. | 4.00 mm |
Overall Length | 4.00 mm |
Drill Point Dia. | 1.60 mm |
Size - Decimal | 4.00mm - 0.1575 |
Details
Item | Center Drill |
Series | Long |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Cobalt |
Cutting Direction - Machining | Right Hand |
Countersink Angle | 60 Degrees |
Included Angle | 60 Degrees |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Flute Type | Spiral |
Measurement System | Metric |
Number of Flutes | 2 |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGS TOOL The Beast Roughing End Mill 4Fl 3/4"Dia 1-1/2"Loc 4"Oal W/Altin (1030-ALTiN)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Flute Length: 3-7/16" (D/AA/CX1211/32)
- MORSE 2-9/16" Bi-Metal Hole Saw (MHS41)
- MILWAUKEE TOOL 1 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6810)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, 1/8 in H (DGA14)
- Keo Screwdriver Accessories