Shop All Center Drills
Keo
Drill/Countersink, A, OAL 4.0mm, 60 Deg.
Mfr # 16040
Zoro # G3042999
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16040
- Zoro # G3042999
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 4.00mm |
Overall Length | 4.00 mm |
Drill Size | 4.00 mm |
Body Dia. | 4.00 mm |
Drill Point Dia. | 1.60 mm |
Point Dia. | 1.60mm |
Dimension Type | Metric |
Trade Size | Long |
Size - Decimal | 4.00mm - 0.1575 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Metric |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Die-Rd 64, 0Mm 2.520 (35166)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H408JZ)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (532371)
- PROTO Tool Collar/Loop, Fits 0.79 to 1.0 in (JPCL7SS)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink, 60 deg., #3, RH, HSS (10320)
- KEO Drill/Countersink, 60 deg., #4, 8in L, HSS (24080)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink, 60 deg., #4, 5/16in, LH, (10450)
- HHIP 5 Piece No.1-No.5 High Speed Steel Center Drill Set (5000-0020)
- Keo Center Drills