Shop All Center Drills
Keo
Drill/Countersink, A, OAL 3.15mm, 60 Deg.
Mfr # 16904
Zoro # G6916287
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 3.15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16904
- Zoro # G6916287
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.15mm |
Overall Length | 3.15 mm |
Drill Size | 3.15 mm |
Body Dia. | 1.60 mm |
Drill Point Dia. | 1.25 mm |
Point Dia. | 1.25mm |
Trade Size | Long |
Size- Decimal | #5 (0.2055) |
Dimension Type | Metric |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Measurement System | Metric |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Series | Long |
Description
Center Drill, Plain, Carbide, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS212-10A-5PK)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (11909)
- CENTURY DRILL & TOOL 1/2" Jobber Length Drill Bit (22332)
- GREENLEE Insulated Slotted Screwdriver 1/4 in Round (0153-11-INS)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO #5-0 Keo Carbide RH 82 Plain Str Flt SE (19011)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Drill/Countersink Bit, 90 Deg, #4, HSS, BRGT (10490)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- BIG HORN #10 VIX-BIT - 5mm Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19149)
- Keo Center Drills