Shop All Center Drills
Keo
Drill/Countersink, A, OAL 3.15mm, 60 Deg.
Mfr # 16903
Zoro # G7206823
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 3.15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16903
- Zoro # G7206823
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.15mm |
Overall Length | 3.15 mm |
Drill Size | 3.15 mm |
Body Dia. | 1.30 mm |
Drill Point Dia. | 1.00 mm |
Point Dia. | 1.00mm |
Trade Size | Long |
Size- Decimal | #2 (0.2210) |
Dimension Type | Metric |
Size - Decimal | #2 - 0.2010 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Series | Long |
Flute Type | Spiral |
Measurement System | Metric |
Number of Flutes | 2 |
Description
Center Drill, Plain, Carbide, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 1/2 in Drive Impact Socket 1 1/16 in Size Hex Standard Depth, Natural (I-1/2D1-1/16)
- VIM PRODUCTS T40 Torx Bit, Satin Chrome 3/8 Square Drive Bit Holder (VIMPFS6T40)
- SUPER TOOL 31/64" Carbide 135 Deg. Jobber Length Drill Bit (50637)
- PROTO 3/8 in Drive Impact Socket 15 mm Size 6 pt Deep Depth, Black Oxide (J7015M)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg (15156)
- KEO Drill/Countersink, 60 deg., #16, 1/2in, HSS (11600)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- Keo Countersinks, Center Drills & Spotting Drills