Shop All Center Drills
Keo
Drill/Countersink, A, OAL 3.15mm, 60 Deg.
Mfr # 16902
Zoro # G6775237
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16902
- Zoro # G6775237
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 0.80mm |
Overall Length | 3.15 mm |
Drill Size | 0.80 mm |
Body Dia. | 1.10 mm |
Drill Point Dia. | 0.80 mm |
Trade Size | Long |
Dimension Type | Metric |
Size- Decimal | #2 (0.2210) |
Point Dia. | 0.80mm |
Size - Decimal | 0.80mm - 0.0315 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Measurement System | Metric |
Series | Long |
Number of Flutes | 2 |
Flute Type | Straight |
Description
Center Drill, Plain, Carbide, 60 Degrees , 0.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHARD Ergonomic industrial knife with a finger guard (RI14501)
- URREA 1/2" drive, 6-point short impact socket 1-1/4" (7440H)
- KLEIN TOOLS Pin Punch, 1/4-Inch Point Diameter, 7-Inch (66325)
- BOSCH Cordless Combination Kit, 2 Tools, 12VDC (GXL18V-233B25)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, TiN (10682-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- LINK 3-60 Type Ded Carbide Centerdrill (20-CB-094)
- Keo Countersinks, Center Drills & Spotting Drills