Shop All Center Drills
Keo
Drill/Countersink, A, OAL 3.15mm, 60 Deg.
Mfr # 16901
Zoro # G6552025
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16901
- Zoro # G6552025
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 0.50mm |
Overall Length | 3.15 mm |
Drill Size | 0.50 mm |
Body Dia. | 0.80 mm |
Drill Point Dia. | 0.50 mm |
Trade Size | Long |
Size- Decimal | () |
Dimension Type | Metric |
Point Dia. | 0.50mm |
Size - Decimal | 0.50mm - 0.0197 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Series | Long |
Number of Flutes | 2 |
Description
Center Drill, Plain, Carbide, 60 Degrees , 0.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Needle File Set, 1 Cut, 7.2 In, 12 Pc (10Z664)
- GREENLEE General Hand Tool Kit, No. of Pcs. 17 (0159-12)
- WESTWARD 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (5MX56)
- SWANSON TOOL 9" T-bevel with Metal Knob (SVV150)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- KEO Drill/Countersink Bit, 60 Deg, #0, Carbide (19032)
- KEO Drill/Countersink Bit, 82 Deg, #5, HSS, TiN (10582-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- Keo Center Drills