Shop All Center Drills
Keo
Drill/Countersink, A, OAL 31.5mm, 60 Deg.
Mfr # 16431
Zoro # G6989315
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16431
- Zoro # G6989315
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 12.50mm |
Overall Length | 31.50 mm |
Drill Size | 12.50 mm |
Body Dia. | 25.00 mm |
Drill Point Dia. | 12.50 mm |
Size- Decimal | 3.90mm () |
Dimension Type | Metric |
Point Dia. | 10.00mm |
Size - Decimal | 12.50mm - 0.4921 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Flute Type | Spiral |
Measurement System | Metric |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 12.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEVER INN Klever KCJXC30B Blue Xchange Cutter, XC (KCJ-XC-30B - 1 PER PACK)
- KLEIN TOOLS Linemans Wrench Silver End (3146A)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- SUPERCUT 158-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (204971)
- KEO Drill/Countersink Bit, 60 Deg, #10, HSS, TiN (11000-TiN)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink, #6, 3in L, RH, HSS (10610)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- GARANT HSS-E Center Drill Set in a Case, 10 Pieces (111055 10)
- Keo Center Drills