Shop All Center Drills
Keo
Drill/Countersink, A, OAL 31.5mm, 60 Deg.
Mfr # 16404
Zoro # G6736816
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16404
- Zoro # G6736816
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.15mm |
Overall Length | 31.50 mm |
Drill Size | 3.15 mm |
Body Dia. | 3.15 mm |
Drill Point Dia. | 1.25 mm |
Point Dia. | 1.25mm |
Size- Decimal | () |
Trade Size | Long |
Dimension Type | Metric |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Number of Flutes | 2 |
Series | Long |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Soft Grip High Leverage Angle cutters (32620)
- ECLIPSE Hobby Knife Set, Rubber/Steel, Green, 30 Pc (PD-395A)
- HHIP 7 Piece Transfer Screw Set 10-24 (3601-0010)
- JOHNSON LEVEL & TOOL 72 Magnet ALU Level (3872)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- KEO Drill/Countersink, #5, OAL 4 In, 82 Deg. (25043)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- KEO 3/8 KEO HSS RH 60 deg Jig Bore Set (13000)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- Keo Countersinks, Center Drills & Spotting Drills