Shop All Center Drills
Keo
Drill/Countersink, A, OAL 31.5mm, 60 Deg.
Mfr # 16403
Zoro # G6767826
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16403
- Zoro # G6767826
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.15mm |
Overall Length | 31.50 mm |
Drill Size | 3.15 mm |
Body Dia. | 3.15 mm |
Drill Point Dia. | 1.00 mm |
Dimension Type | Metric |
Trade Size | Long |
Point Dia. | 1.00mm |
Size- Decimal | () |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Series | Long |
Measurement System | Metric |
Number of Flutes | 2 |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 3.15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARICA Telescoping Inspection Mirror, 3/4x2 1/2 (17760)
- HHIP 1 X 1/4 5 Piece Flare NoZZle Kit Compatible With Loc Line (8401-0205)
- WIHA Phillips #3 Round (31120)
- BAHCO Bahco Round File, Ergo, 10", Smooth, 41 TPI (1-230-10-3-2)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink, #0, 1/8in dia., RH, HSS, (10070)
- KEO #4-1/2x4 KEO HSS RH 60 deg Long Series (24540)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink, 60 deg., #3, RH, HSS (10320)
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- Keo Center Drills