Shop All Center Drills
Keo
Drill/Countersink, A, OAL 31.5mm, 60 Deg.
Mfr # 16310
Zoro # G6691544
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16310
- Zoro # G6691544
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 12.50mm |
Overall Length | 31.50 mm |
Drill Size | 12.50 mm |
Body Dia. | 31.50 mm |
Drill Point Dia. | 12.50 mm |
Trade Size | Long |
Dimension Type | Metric |
Point Dia. | 12.50mm |
Size - Decimal | 12.50mm - 0.4921 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Metric |
Series | Long |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , 12.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT ORANGE TOOLS HINGE BORING SYSTEM (CMT333-03)
- PROTO 1/4" Drive, SAE 1/4" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4708CF)
- PRO-GRADE TOOLS Wood Chisel, 1/2" (63027)
- PERFORMANCE TOOL 3/8 (F) To 1/2 In (M) Impact Adapter Socket Adapter, M962 (M962)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink Bit, 60 Deg, #00, HSS, TiN (10025-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- Keo Center Drills