Shop All Center Drills
Keo
Drill/Countersink, A, OAL 25.0mm, 60 Deg.
Mfr # 16425
Zoro # G6879765
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16425
- Zoro # G6879765
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 10.00mm |
Overall Length | 25.00 mm |
Drill Size | 10.00 mm |
Body Dia. | 20.00 mm |
Drill Point Dia. | 10.00 mm |
Size- Decimal | 6.30mm () |
Dimension Type | Metric |
Point Dia. | 8.00mm |
Trade Size | Long |
Size - Decimal | 10.00mm - 0.3937 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Included Angle | 60 Degrees |
Series | Long |
Flute Type | Spiral |
Number of Flutes | 2 |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Fixed Tip Retaining Ring Plier, Internal (PL-531)
- SUPERCUT 93.5-inch x 0.375-inch x 0.025 x 4 TPI Premium Gold Carbide Blade (235005)
- KRAFT TOOL Magnesium Threaded Hndl, 1-3/4" Di, 6 ft. (CC226)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 1 3/32 in L (J77510MP)
- KEO Drill/Countersink, 60 deg., #13, RH, HSS (11300)
- KEO Drill/Countersink, 60 deg., #14, RH, HSS (11400)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- MICRO 100 Combo Drill/Countersink (DCM-010)
- Keo Center Drills