Shop All Center Drills
Keo
Drill/Countersink, A, OAL 20.0mm, 60 Deg.
Mfr # 16200
Zoro # G6916201
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16200
- Zoro # G6916201
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 8.00mm |
Overall Length | 20.00 mm |
Drill Size | 8.00 mm |
Body Dia. | 20.00 mm |
Drill Point Dia. | 8.00 mm |
Size- Decimal | 3.00mm (0.1181) |
Trade Size | Long |
Point Dia. | 8.00mm |
Dimension Type | Metric |
Size - Decimal | 8.00mm - 0.3150 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Measurement System | Metric |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , 8.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL 9" Speedlite® Magnetic Torpedo Level with Rubber End Caps (TL021M)
- DRILL AMERICA 5/16" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO5/16)
- VERMONT GAGE Taperlock Thread Plug Gage, #0-80 Size (301101010)
- PROTO Locking Extension 3/4" Dr, 16 in L, 1 Pieces, Chrome (J5663)
- KEO Drill/Countersink, #5, OAL 6 In, 82 Deg. (25063)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink, Plain, 60 deg., #3-0, RH (10020)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- KEO Drill/Countersink, 60 deg., #15, RH, Cobalt (11542)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- MICRO 100 Combo Drill/Countersink (DCM-013)
- Keo Countersinks, Center Drills & Spotting Drills