Shop All Center Drills
Keo
Drill/Countersink, A, OAL 16mm, 60 Deg.
Mfr # 16916
Zoro # G6822733
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 6.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16916
- Zoro # G6822733
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 6.30mm |
Overall Length | 16.00 mm |
Drill Size | 6.30 mm |
Body Dia. | 8.00 mm |
Drill Point Dia. | 6.30 mm |
Trade Size | Long |
Dimension Type | Metric |
Point Dia. | 6.30mm |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Series | Long |
Number of Flutes | 2 |
Measurement System | Metric |
Description
Center Drill, Plain, Carbide, 60 Degrees , 6.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar (SBH01224)
- URREA Amber Screwdriver 1/8"X4" Cabinet (9624)
- KRAFT TOOL Elite Series Gold Stainle, 11"x4-1/2 (PLE454PF)
- KIPP Spring Plunger Spring Force, With Head, D=8 L=24, Free-Cutting Steel, Comp:Pin Steel, Pu=1 (K0331.08)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Countersink (22030-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- BIG HORN 1/4 Inch Centering Bit (19138)
- Keo Center Drills