Shop All Center Drills
Keo
Drill/Countersink, A, OAL 16mm, 60 Deg.
Mfr # 16416
Zoro # G6586973
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 6.30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16416
- Zoro # G6586973
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 6.30mm |
Overall Length | 16.00 mm |
Drill Size | 6.30 mm |
Body Dia. | 16.00 mm |
Drill Point Dia. | 6.30 mm |
Point Dia. | 6.30mm |
Trade Size | Long |
Dimension Type | Metric |
Size- Decimal | #9 (0.1960) |
Size - Decimal | #9 - 0.1960 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Series | Long |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 6.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QEP Mixing Paddle For 21660 (21661)
- ROLATAPE Measuring Wheel, Dual, 1 ft, 4 In Dia, Ylw (RT204)
- AMPCO SAFETY TOOLS 1/2 in Drive, 13/16" 6 pt SAE Socket, 6 Points (SS-1/2D13/16)
- STRONG HAND TOOLS Adjustable Eccentric Stop, 3.9 in Dia, M10 (T28-27100)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Drill/Countersink, #0, 1/8in dia., RH, HSS, (10070)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- Keo Center Drills