Shop All Center Drills
Keo
Drill/Countersink, A, OAL 16.0mm, 60 Deg.
Mfr # 16160
Zoro # G6898936
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16160
- Zoro # G6898936
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 6.30mm |
Overall Length | 16.00 mm |
Drill Size | 6.30 mm |
Body Dia. | 16.00 mm |
Drill Point Dia. | 6.30 mm |
Trade Size | Long |
Dimension Type | Metric |
Point Dia. | 6.30mm |
Size- Decimal | #9 (0.1960) |
Size - Decimal | #9 - 0.1960 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Measurement System | Metric |
Flute Type | Spiral |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , 6.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENCO Volt Portable Dent Puller, 230 (LNXLP2000)
- DISSTON Disston 160379 Master Mechanic Magnetic Nutsetter Set - 10 Piece (160379)
- HOLEX 3 mm Ball End L-wrench, Phosphated, Long (627325 3)
- WILLIAMS SIDE N ADJ WRNCH HD APPL 21IN (BAH96CUS)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3, Carbide (19305)
- KEO Drill/Countersink Bit, 60 Deg, #4, Co, BRGT (10442)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- Keo Countersinks, Center Drills & Spotting Drills