Shop All Center Drills
Keo
Drill/Countersink, A, OAL 12.5mm, 60 Deg.
Mfr # 16912
Zoro # G6427057
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Size 5.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16912
- Zoro # G6427057
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 5.00mm |
Overall Length | 12.50 mm |
Drill Size | 5.00 mm |
Body Dia. | 6.30 mm |
Drill Point Dia. | 5.00 mm |
Point Dia. | 5.00mm |
Trade Size | Long |
Dimension Type | Metric |
Size - Decimal | 5.00mm - 0.1969 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Number of Flutes | 2 |
Series | Long |
Measurement System | Metric |
Description
Center Drill, Plain, Carbide, 60 Degrees , 5.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, III, W 5mm, Cut L 2-1/2 In (11305)
- MAG-MATE Can Cup Holder Bracket, Stainless Steel (CCH13)
- WILTON Combination Vise, Serrated Jaw, 15 1/2" L (C2)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- KEO Drill/Countersink Bit, 60 Deg, #7, HSS, BRGT (10700)
- KEO Drill/Countersink Bit, 60 Deg, #2, Carbide (19205)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #3x4 L, HSS (23040)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- Keo Countersinks, Center Drills & Spotting Drills