Shop All Screwdriver Accessories
Keo
Drill/Countersink, A, OAL 10.0mm, 60 Deg.
Mfr # 16100
Zoro # G9732484
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4.00mm
- Size- Decimal #5 (0.2055)
- Number of Flutes 2
- Measurement System Metric
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 16100
- Zoro # G9732484
- Country of Origin United States
- Category Screwdriver Accessories
Dimensions
Size | 4.00mm |
Size- Decimal | #5 (0.2055) |
Point Dia. | 4.00mm |
Drill Point Dia. | 4.00 mm |
Body Dia. | 10.00 mm |
Trade Size | Long |
Overall Length | 10.00 mm |
Drill Size | 4.00 mm |
Dimension Type | Metric |
Size - Decimal | 4.00mm - 0.1575 |
Details
Item | Center Drill |
Number of Flutes | 2 |
Measurement System | Metric |
Flute Type | Spiral |
Cutting Direction - Machining | Right Hand |
Series | Long |
Material | High Speed Steel |
Countersink Style | Plain |
Included Angle | 60 Degrees |
Finish - Machining | Bright (Uncoated) |
Finish | Bright (Uncoated) |
Countersink Angle | 60 Degrees |
Material - Machining | High Speed Steel |
Cutting Direction | Right Hand |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Bucket Bag, Bucket Tool Organizer, Off-White, Plastic, 4 Pockets (1152)
- OSG Spiral Point Tap Plug, 3 Flutes (2888600)
- MILWAUKEE TOOL 5/8" x 1" Annular Cutter (49-59-0625)
- JOHNSON LEVEL 72 In. Heavy-Duty Aluminum Straight Edge Ruler (J72)
- KEO Drill/Countersink, Plain, 60 deg., TiN (14500-TIN)
- KEO Drill/Countersink, 60 deg., #1, 1/8in, LH (10150)
- KEO Drill/Countersink, 60 deg., #3, LH, HSS (10350)
- KEO Drill/Countersink, #5, 7/16in dia., RH, HSS (10510)
- KEO Drill/Countersink, 60 deg., #2, 3/16in, LH, (10250)
- KEO Drill/Countersink, #4-0, 1/8in dia., RH, HSS (10055)
- EAZYPOWER Screw Holder, Screws, Drill Bits, 3/16" (81199)
- Keo Screwdriver Accessories