Shop All Center Drills
Keo
Drill/Countersink, 90 deg., #6, RH, Carbide
Mfr # 19609
Zoro # G9011694
product price: $75.69
/ea
Free Shipping & Returns
$75.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 90 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19609
- Zoro # G9011694
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #6 |
Overall Length | 3 in |
Drill Size | #6 |
Body Dia. | 1/2 in |
Drill Point Dia. | 7/32 in |
Point Dia. | 7/32" |
Dimension Type | Wire |
Size- Decimal | #18 (0.1695) |
Size - Decimal | #6 - 0.2040 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 90 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Straight |
Number of Flutes | 1 |
Measurement System | Wire |
Included Angle | 90 Degrees |
Description
Center Drill, Plain, Carbide, 90 Degrees , #6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD 1 1/2 82 Hss 3Fl Spi. C (92150002)
- KO-KEN Socket 18mm 6 Point 80mm Thin walled 3/8 Sq. Drive (13301M-18)
- MIDWEST FASTENER 1/4" x 1" T27 Security Star Drive Insert Bits 3PK (77804)
- IDEAL Fish Tape, 1/8 In x 60 ft, Blued Steel (31-055)
- KEO Drill/Countersink, #4, 5/16in dia., RH, HSS (10410)
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide (19508)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- KEO Drill/Countersink Bit, 60 Deg, #3, Co, BRGT (10342)
- KEO Drill/Countersink, #6, OAL 5 In, 82 Deg. (26053)
- Keo Countersinks, Center Drills & Spotting Drills