Shop All Center Drills
Keo
Drill/Countersink, 90 deg., #5-0, Carbide
Mfr # 19012
Zoro # G8587731
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 90 Degrees
- Size #5-0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19012
- Zoro # G8587731
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5-0 |
Overall Length | 1 1/2 in |
Drill Size | #5-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0100 in |
Size- Decimal | #4 (0.2090) |
Point Dia. | 1/64" |
Dimension Type | Wire |
Size - Decimal | #5-0 - 0.4305 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Included Angle | 90 Degrees |
Flute Type | Straight |
Number of Flutes | 1 |
Description
Center Drill, Plain, Carbide, 90 Degrees , #5-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/8" Dr, 3/16" Size, SAE Hex Bit Socket, 6 Pts (JHWBA-6LA)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/8" 12 pt SAE Socket, 12 Points (40144)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DRILL AMERICA m2.5x.45 HSS Metric 3 Flute Plug Hand Tap (DWTP2.5X.45)
- KEO Drill/Countersink Bit, 60 Deg, #3x3 L, HSS (23030)
- KEO Drill/Countersink, #2, 3/16in dia., RH, HSS (10210)
- KEO Drill/Countersink Bit, 60 Deg, #3x5 L, HSS (23050)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink Bit, 60 Deg, #6, Co, BRGT (10642)
- KEO Drill/Countersink Bit, 60 Deg, #8, Carbide (19805)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- Keo Center Drills