Shop All Center Drills
Keo
Drill/Countersink, 90 deg., #4-0, Carbide
Mfr # 19019
Zoro # G8587765
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 90 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19019
- Zoro # G8587765
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4-0 |
Overall Length | 1 1/2 in |
Drill Size | #4-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0150 in |
Point Dia. | 1/64" |
Dimension Type | Wire |
Size- Decimal | #4 (0.2090) |
Size - Decimal | #4-0 - 0.3938 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 90 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Straight |
Included Angle | 90 Degrees |
Number of Flutes | 1 |
Description
Center Drill, Plain, Carbide, 90 Degrees , #4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 13/16" 12 pt SAE Socket, 12 Points (42426)
- INTERTOOL 30 pcs Ratchet Multi-Bit Screwdriver, T-Handle, Standard & Precision Bits (VT08-3330)
- S & W MANUFACTURING Knurled Non Lck Knob, 303SS, Ns P, 1/2-13" (SKNL-4)
- STARRETT Center Punch (264D)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, TiN (10500-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- KEO Countersink (22030-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- KEO Drill/Countersink Bit, 60 Deg, #7, Carbide (19705)
- KEO Drill/Countersink, 60 deg., #15, 7/16in (19150)
- KEO Drill/Countersink, 60 deg., #11, HSS (11100)
- Keo Countersinks, Center Drills & Spotting Drills