Shop All Center Drills
Keo
Drill/Countersink, 90 deg., #4-0, 1/8in, HSS
Mfr # 10019-TIN
Zoro # G8923223
product price: $33.59
/ea
Sold in multiples of 12 for $403.08
$403.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10019-TIN
- Zoro # G8923223
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4-0 |
Overall Length | 1 1/4 in |
Drill Size | #4-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0150 in |
Dimension Type | Wire |
Point Dia. | 1/64" |
Size- Decimal | #7 (0.2010) |
Size - Decimal | #4-0 - 0.3938 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Countersink Angle | 90 Degrees |
Material | High Speed Steel |
Cutting Direction - Machining | Right Hand |
Finish | Tin |
Finish - Machining | TiN |
Number of Flutes | 2 |
Measurement System | Wire |
Included Angle | 90 Degrees |
Flute Type | Spiral |
Description
Center Drill, Plain, High Speed Steel, 90 Degrees , #4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Triangle, 2, TPGN, 1/64 in, Carbide (TPGN110304)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3068R)
- KO-KEN Bit TORXPLUS 25IP 70mm 1/4 Hex Drive (121T.70-25IP)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- KEO Drill/Countersink, 82 deg., #3, RH, Carbide (19308)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, BRGT (10482)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, BRGT (10200)
- KEO Drill/Countersink, #1, 1/8in dia., RH, HSS, (10110)
- KEO Drill/Countersink, 60 deg., #13, RH, Cobalt (11342)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- Keo Countersinks, Center Drills & Spotting Drills