Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 90 deg., 3in L, RH, HSS
Mfr # 53449
Zoro # G8925384
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 90 Degrees
- Material High Speed Steel
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53449
- Zoro # G8925384
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 in |
Body Dia. | 1 3/4 in |
Body Dia. (In.) | 1-3/4 |
Shank Dia. | 3/4 in |
Overall Length (In.) | 3 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Description
Countersink, 90 Degrees , 1 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING CAT40 20mm x 250 End Mill Holder (531664)
- HARVEY TOOL Miniature End Mill - Square - Long Flute, 0.0620" (1/16), Shank Dia.: 1/8" (897962)
- MIDWEST FASTENER Plastic Bolt Gauge, Metric & Standard 5PK (53168)
- MARSHALLTOWN Concrete Roller, Heavy Stone, 23-5/8 In (REDRR115)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- DEWALT #10 Countersink with 3/16" Drill Bit (DW2569)
- Keo Combined Drill & Countersinks