Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 90 deg., 3/4in dia., TiN
Mfr # 53349-TIN
Zoro # G8925271
product price: $33.79
/ea
Sold in multiples of 6 for $202.74
$202.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 90 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53349-TIN
- Zoro # G8925271
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 5/8 in |
Body Dia. | 3/4 in |
Overall Length (In.) | 2-5/8 |
Body Dia. (In.) | 3/4 |
Shank Dia. | 1/2 in |
Shank Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 90 Degrees , 3/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Swedish Stainless Steel Midget Tro, 8"x3 (PL406)
- QLT Serrated Plastic Spreader, White, V-Notch (16286)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, 2 In Alum (GL6X3000T----01)
- BESSEY 30 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.530+2K)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- Keo Combined Drill & Countersinks