Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 90 deg., 2in dia., HSS
Mfr # 53209
Zoro # G8925122
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 90 Degrees
- Material High Speed Steel
- Overall Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53209
- Zoro # G8925122
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 1/4 in |
Body Dia. | 2 in |
Shank Dia. | 3/4 in |
Body Dia. (In.) | 2 |
Overall Length (In.) | 3-1/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 2 in - 2.0000 |
Description
Countersink, 90 Degrees , 2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No 022 (320-000X)
- LENOX Band Saw Blade, 13 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792733)
- HUOT CNC Rack, Machine/Wall Mount CAT30 (14777)
- K-TOOL INTERNATIONAL Combination Wrench, Metric, 28mm Size (KTI-41828)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 82 deg., 1in dia., TiN (53108-TIN)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- IRWIN Drill Bit, Countersink 5Pc Set, 82ft, PK6 (1877793)
- Keo Combined Drill & Countersinks