Shop All Center Drills
Keo
Drill/Countersink, 90 deg., #2-0, Carbide
Mfr # 19029
Zoro # G8587817
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19029
- Zoro # G8587817
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2-0 |
Overall Length | 1 1/2 in |
Drill Size | #2-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0200 in |
Size- Decimal | #4 (0.2090) |
Dimension Type | Wire |
Point Dia. | 1/64" |
Size - Decimal | #2-0 - 0.3310 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Number of Flutes | 1 |
Included Angle | 90 Degrees |
Flute Type | Straight |
Description
Center Drill, Plain, Carbide, 90 Degrees , #2-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1/2 x 82 deg CO 6FLT 1/4 SK Cntsnk (55525)
- PROTO 9 Piece Metric L-Shape Hex Key Set, J4996 (J4996)
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99577-10)
- DRILL AMERICA 13/32" Quick Change Hex Shank Drill Bit (KFDHEX13/32)
- KEO Drill/Countersink Bit, 60 Deg, #5x5 L, HSS (25050)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink Bit, 60 Deg, #2, Co, BRGT (10242)
- KEO Drill/Countersink, 60 deg., #15, RH, HSS (11500)
- KEO Drill/Countersink Bit, 60 Deg, #2, HSS, TiN (10200-TiN)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- Keo Center Drills