Shop All Center Drills
Keo
Drill/Countersink, 90 deg., #1, RH, Carbide
Mfr # 19109
Zoro # G8587853
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 90 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19109
- Zoro # G8587853
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/2 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | 3/64" |
Size- Decimal | #4 (0.2090) |
Dimension Type | Wire |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 90 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 1 |
Measurement System | Wire |
Included Angle | 90 Degrees |
Flute Type | Straight |
Description
Center Drill, Plain, Carbide, 90 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulated Tool Kit, 30 Pc Electricians (TK30ETK)
- PROTO Combination Wrench, SAE, 1/8in Size (J1204EFS)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 6-1/2" L, SuperKrome Plating Finish (40971)
- STARRETT Mini-Magnetic Tool Holder (661)
- KEO Drill/Countersink Bit, 60 Deg, #5, Co, BRGT (10542)
- KEO Drill/Countersink, 60 deg., #15, RH, TiN (11500-TIN)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, BRGT (10390)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, TiN (10100-TiN)
- KEO Drill/Countersink, #3, 2in L, RH, HSS (10310)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- Keo Countersinks, Center Drills & Spotting Drills