Shop All Center Drills
Keo
Drill/Countersink, 90 deg., #0, RH, Carbide
Mfr # 19039
Zoro # G8587835
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 90 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19039
- Zoro # G8587835
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #0 |
Overall Length | 1 1/2 in |
Drill Size | #0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Point Dia. | 1/32" |
Size- Decimal | #4 (0.2090) |
Dimension Type | Wire |
Size - Decimal | #0 - 0.3125 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 90 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Number of Flutes | 1 |
Included Angle | 90 Degrees |
Measurement System | Wire |
Flute Type | Straight |
Description
Center Drill, Plain, Carbide, 90 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 4" dia. (Vari-Cut Tile 4)
- IRWIN Insert Bit, Power, Single End, PK10 (IWAF21TX10B10)
- METABO Angle Grinder, 9'', 15 A, 6600 RPM, 120VAC (W24-230 MVT)
- KEO Countersink, 3 FL, 82 Deg, 3/4, Carbide (55756)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink, #0, 1/8in dia., RH, HSS, (10070)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink, 82 deg., #5-0, 1/8in, HSS (10038-TIN)
- KEO Drill/Countersink, 60 deg., #3, RH, HSS (10320)
- Keo Center Drills