Shop All Center Drills
Keo
Drill/Countersink, #9, 7/8in dia., RH, HSS,
Mfr # 10910
Zoro # G2777699
product price: $69.99
/ea
Sold in multiples of 3 for $209.97
$209.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 10910
- Zoro # G2777699
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #9 |
Overall Length | 3 5/8 in |
Drill Size | #9 |
Body Dia. | 7/8 in |
Drill Point Dia. | 11/32 in |
Dimension Type | Wire |
Point Dia. | 11/32" |
Size - Decimal | #9 - 0.1960 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Flute Type | Spiral |
Number of Flutes | 2 |
Included Angle | 60 Degrees |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN 36 in L Replacement Sledge Hammer Handle, For 20 lb - 24 lb Head (67393)
- SPEEDAIRE Thumb Lever Air Gun, 4-1/4" Extension (52CF77)
- SUNEX Super Jmbo Rsd Panel Combo Wrench, 2-1/4" (0972)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg (15156)
- MICRO 100 Combo Drill/Countersink (QDC-2)
- Keo Countersinks, Center Drills & Spotting Drills