Shop All Center Drills
Keo
Drill/Countersink, #9, 3-5/8in L, RH, TiN
Mfr # 10910-TIN
Zoro # G2777680
Sold in multiples of 3 for $236.97
Free Shipping & Returns
$236.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Radius
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Size #9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 10910-TIN
- Zoro # G2777680
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #9 |
Overall Length | 3 5/8 in |
Drill Size | #9 |
Body Dia. | 7/8 in |
Drill Point Dia. | 11/32 in |
Point Dia. | 11/32" |
Dimension Type | Wire |
Size - Decimal | #9 - 0.1960 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Radius |
Material - Machining | High Speed Steel |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Tin |
Finish - Machining | TiN |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Measurement System | Wire |
Flute Type | Spiral |
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , #9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- CRAFTSMAN Sockets, 1/2" Drive 12 Point 27mm Deep S (CMMT12087)
- BAREBONES LIVING Barebones Hori Hori Ultimate - Walnut Handle - Tempered Steel Blade, Garden Tool Ultimate Tool (GDN-056)
- HHIP 5 X 1/16 X 1" High Speed Steel Plain Slitting Saw (5071-4604)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, TiN (10300-TiN)
- KEO Drill/Countersink Bit, 82 Deg, #8, HSS, TiN (10882-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Drill/Countersink, 10mm, L 150mm, 60 Deg (15156)
- KEO Drill/Countersink, #1, 1-1/4in L, RH, TiN (10110-TIN)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, TiN (10290-TIN)
- Keo Center Drills