Shop All Center Drills
Keo
Drill/Countersink, 8mm, OAL 100mm, 60 Deg.
Mfr # 15105
Zoro # G6959757
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15105
- Zoro # G6959757
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.00mm |
Overall Length | 100.00 mm |
Drill Size | 3.00 mm |
Body Dia. | 8.00 mm |
Drill Point Dia. | 3.00 mm |
Trade Size | Long |
Point Dia. | 3.00mm |
Dimension Type | Metric |
Size - Decimal | 3.00mm - 0.1181 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Material | Cobalt |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Metric |
Included Angle | 60 Degrees |
Flute Type | Spiral |
Series | Long |
Number of Flutes | 2 |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNGALOY Turning Indexable Insert, VNMG16040, PK10 (6741714)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30708P)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- KEO Drill/Countersink, 60 deg., #17, 5/8in, HSS (11700-TIN)
- KEO Drill/Countersink Bit, 90 Deg, #2, HSS, BRGT (10290)
- KEO Drill/Countersink Bit, 60 Deg, #8x6 L, HSS (28060)
- KEO Drill/Countersink Bit, 60 Deg, #2x6 L, HSS (22060)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- HHIP #2 X 4" High Speed Steel Center Drill & Countersink (5000-0029)
- Keo Countersinks, Center Drills & Spotting Drills