Shop All Center Drills
Keo
Drill/Countersink, 8mm, OAL 100mm, 60 Deg.
Mfr # 15104
Zoro # G7066254
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 2.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15104
- Zoro # G7066254
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 2.50mm |
Overall Length | 100.00 mm |
Drill Size | 2.50 mm |
Body Dia. | 8.00 mm |
Drill Point Dia. | 2.50 mm |
Dimension Type | Metric |
Trade Size | Long |
Point Dia. | 2.50mm |
Size - Decimal | 2.50mm - 0.0984 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 60 Degrees |
Number of Flutes | 2 |
Series | Long |
Measurement System | Metric |
Flute Type | Spiral |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Core Bit, Dry, 2-1/2 x 5/8-11 in (02512HDZGH)
- BON TOOL Bon 87-205 Inertial Scraper, 5" Blade, 21 1/2" Handle (87-205)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 7/16"-14 NC (1439)
- ASTRO PNEUMATIC Heavy Duty Hand Riveter, 13" (1423)
- KEO Drill/Countersink Bit, 90 Deg, #5, HSS, TiN (10590-TIN)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KEO Drill/Countersink Bit, 82 Deg, #8, HSS, TiN (10882-TiN)
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT (10690)
- KEO Countersink (23030-TiN)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- BIG HORN #3, #5, #9 VIX-BIT - 5/64" , 7/64" , 9/64" Self-Centering Hinge Bit with 1/4" Hex Shank (19163)
- Keo Countersinks, Center Drills & Spotting Drills