Shop All Center Drills
Keo
Drill/Countersink, 82 deg., #5, RH, Carbide
Mfr # 19508
Zoro # G9011676
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 82 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 19508
- Zoro # G9011676
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #5 |
Overall Length | 2 3/4 in |
Drill Size | #5 |
Body Dia. | 7/16 in |
Drill Point Dia. | 3/16 in |
Dimension Type | Wire |
Point Dia. | 3/16" |
Size - Decimal | #5 - 0.2055 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 82 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Measurement System | Wire |
Number of Flutes | 1 |
Flute Type | Straight |
Included Angle | 82 Degrees |
Description
Center Drill, Plain, Carbide, 82 Degrees , #5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 5/8-18 (535-10)
- WESTWARD Sledge Hammer, 2-1/2 lb., 12, Rubber/Steel (24Z026)
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-6M)
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 (PB-800)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #00, Carbide (19025)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- KEO Drill/Countersink, #2, OAL 6 In, 60 Deg. (29206)
- KEO Drill/Countersink Bit, 82 Deg, #7, HSS, BRGT (10782)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- Keo Countersinks, Center Drills & Spotting Drills