Shop All Center Drills
Keo
Drill/Countersink, 82 deg., #4-0, Carbide
Mfr # 19018
Zoro # G8587756
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 82 Degrees
- Cutting Direction - Machining Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19018
- Zoro # G8587756
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #4-0 |
Overall Length | 1 1/2 in |
Drill Size | #4-0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 0.0150 in |
Point Dia. | 1/64" |
Size- Decimal | #4 (0.2090) |
Dimension Type | Wire |
Size - Decimal | #4-0 - 0.3938 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 82 Degrees |
Number of Flutes | 1 |
Measurement System | Wire |
Flute Type | Straight |
Description
Center Drill, Plain, Carbide, 82 Degrees , #4-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E318)
- AIRCAT Aircat 1/2" Composite Impact Wrench, 1000-TH (1000-TH)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITPH2215)
- GRAY TOOLS Brass Drift Punch, 3/4" Diameter X 8" Long (CBR8)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, BRGT (10600)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- KEO Drill/Countersink Bit, 60 Deg, #1, Carbide (19105)
- KEO Drill/Countersink, 60 deg., #5, 2-3/4in L, (10520)
- KEO Drill/Countersink, 60 deg., #6, RH, HSS (10620)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- MICRO 100 Combo Drill/Countersink (QDC-4X)
- Keo Countersinks, Center Drills & Spotting Drills