Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 82 deg., 3in L, RH, TiN
Mfr # 53448-TIN
Zoro # G8925375
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Countersink Angle 82 Degrees
- Number of Pieces 1
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53448-TIN
- Zoro # G8925375
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 in |
Body Dia. | 1 3/4 in |
Body Dia. (In.) | 1-3/4 |
Shank Dia. | 3/4 in |
Overall Length (In.) | 3 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Description
Countersink, 82 Degrees , 1 3/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13 Piece SAE L-Shape Hex Key Set, 13413 (13413)
- KEO Combined Drill & Countersink Set - Plain CO (10002)
- ULTRA-DEX USA Insert Screw, IWSN-433 (IWSN-433)
- KANEBRIDGE 1/2" Setting Tool For Internal Plug Drop In Anchor - Zinc 1 pcs (284949)
- KEO Drill/Countersink, 82 deg., 3/4in dia., TiN (53348-TIN)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- GREENLEE Drill/Tap/Countersink Bit, 3/8-16x3 1/4 L (DTAP3/8-16)
- Keo Combined Drill & Countersinks