Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 82 deg., 3in L, RH, HSS
Mfr # 53448
Zoro # G8925366
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 82 Degrees
- Material High Speed Steel
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53448
- Zoro # G8925366
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 in |
Body Dia. | 1 3/4 in |
Overall Length (In.) | 3 |
Body Dia. (In.) | 1-3/4 |
Shank Dia. | 3/4 in |
Shank Length | 1 1/4 in |
Size - Decimal | 1-3/4 in - 1.7500 |
Description
Countersink, 82 Degrees , 1 3/4 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97930)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F64)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, SS (GL6X1000T----X0)
- GEARWRENCH 10 Piece 1/4" & 3/8" Drive 6 Point 10mm Socket Set (80319)
- KEO Drill/Countersink, 4 FL, 82 deg., 7/8in, HSS (40788)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- KEO Drill/Countersink, 4 FL, 82 deg., 1in, HSS (41008)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- HHIP #5 3/16 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2187)
- Keo Combined Drill & Countersinks