Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 82 deg., 3/8in dia., TiN
Mfr # 53388-TIN
Zoro # G8925305
product price: $13.49
/ea
Sold in multiples of 12 for $161.88
$161.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 82 Degrees
- Material High Speed Steel
- Overall Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53388-TIN
- Zoro # G8925305
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 1 3/4 in |
Body Dia. | 3/8 in |
Overall Length (In.) | 1-3/4 |
Body Dia. (In.) | 3/8 |
Shank Dia. | 1/4 in |
Shank Length | 7/8 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Countersink, 82 Degrees , 3/8 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1" Drive Slid"g T-Handle 28-1/2" (J5884)
- MILWAUKEE TOOL 9 in. Finish Nail Puller (48-22-9030)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25F)
- WESTWARD Putty Knife Set, Flex, 1-1/2, 3, 6" W, 3 Pc. (13A716)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO 5/8 100 deg ZErO Flute CO Deburring Tool (53533)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94592)
- Keo Combined Drill & Countersinks