Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 82 deg., 3/4in dia., TiN
Mfr # 53348-TIN
Zoro # G8925262
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 82 Degrees
- Material High Speed Steel
- Finish Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53348-TIN
- Zoro # G8925262
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 5/8 in |
Body Dia. | 3/4 in |
Overall Length (In.) | 2-5/8 |
Body Dia. (In.) | 3/4 |
Shank Dia. | 1/2 in |
Shank Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Description
Countersink, 82 Degrees , 3/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece 12" Steel File Set (3000-0055)
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8516)
- TEKTON 16 oz. Jacketed Fiberglass Magnetic Head Claw Hammer (30323)
- MIDWEST FASTENER 1/4" x 3-1/2" T-30 Star Drive Power Drive Bits 15PK (54053)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 6 FL, 110 deg., 1/2in, RH (55085)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO Countersink, 100 deg, 3/4in D, Cobalt (53534)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- HHIP #2 5/64 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2078)
- Keo Combined Drill & Countersinks