Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 82 deg., 2in dia., HSS
Mfr # 53208
Zoro # G8925104
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 82 Degrees
- Material High Speed Steel
- Finish Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53208
- Zoro # G8925104
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 3 1/4 in |
Body Dia. | 2 in |
Shank Dia. | 3/4 in |
Body Dia. (In.) | 2 |
Overall Length (In.) | 3-1/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 2 in - 2.0000 |
Description
Countersink, 82 Degrees , 2 in, High Speed Steel, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 8 ft. 1-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (1794028)
- MASON Vibration Iso Pad, 2x2x3/4 In, PK2 (2LVR4)
- JONARD TOOLS Crimper, UR/UY/UG, Splice, 709, B, 6-7/8"L (JIC-22148)
- KANCA Machinist Hammer 300g (HAM-300)
- KEO Drill/Countersink, 110 deg., 1in dia., HSS (53101)
- KEO 1/2 100 deg ZErO Flute CO Deburring Tool (53532)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- KEO Drill/Countersink, 110 deg., 1/2in, RH, HSS (53121)
- KEO Drill/Countersink, 82 deg., 3in L, RH, HSS (53448)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #25 & #10-24 (C22307)
- Keo Combined Drill & Countersinks