Shop All Center Drills
Keo
Drill/Countersink, 82 deg., #1, RH, Carbide
Mfr # 19108
Zoro # G8587844
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Carbide
- Countersink Angle 82 Degrees
- Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 19108
- Zoro # G8587844
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #1 |
Overall Length | 1 1/2 in |
Drill Size | #1 |
Body Dia. | 1/8 in |
Drill Point Dia. | 3/64 in |
Point Dia. | 3/64" |
Size- Decimal | #4 (0.2090) |
Dimension Type | Wire |
Size - Decimal | #1 - 0.2280 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Carbide |
Countersink Angle | 82 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Straight |
Number of Flutes | 1 |
Measurement System | Wire |
Included Angle | 82 Degrees |
Description
Center Drill, Plain, Carbide, 82 Degrees , #1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Black flat strike wrench 12 point, 24Mm opening size. (2724SWM)
- PROTO 1-1/2" Drive, 3 3/8 in Groove dia, 3.63 in Hub dia SAE Socket, 6 Points (JRR15054)
- WESTWARD Ratcheting Wrench Set, Combination (34D939)
- KNIPEX Snap Ring Pliers, Internal, 5 3/4", Forg (44 11 J0)
- KEO Drill/Countersink, 82 deg., #2, RH, Carbide (19208)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, TiN (10400-TiN)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- KEO Drill/Countersink, 60 deg., #11, 1/8in, TiN (11100-TIN)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink Bit, 60 Deg, #6, HSS, TiN (10600-TiN)
- KEO Drill/Countersink Bit, 60 Deg, #4x3 L, HSS (24030)
- Keo Center Drills