Shop All Combined Drill & Countersinks
Keo
Drill/Countersink, 82 deg., 1-1/4in, RH, TiN
Mfr # 53248-TIN
Zoro # G8925217
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Number of Pieces 1
- Countersink Angle 82 Degrees
- Material High Speed Steel
- Overall Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 53248-TIN
- Zoro # G8925217
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Overall Length | 2 3/4 in |
Body Dia. | 1 1/4 in |
Body Dia. (In.) | 1-1/4 |
Shank Dia. | 1/2 in |
Overall Length (In.) | 2-3/4 |
Shank Length | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Description
Countersink, 82 Degrees , 1 1/4 in, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Extra Long Drill Bit, 315mm L, 8.00mm dia. (8708800)
- WESTWARD 151.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV5)
- DOALL SAWING PRODUCTS DoAll Dart Band Saw Blade, 1/2"W, .025 thick/gauge, 14 TPI (308-288161.000)
- 3M Cutter, Threaded Point, Shank 1" dia., PK50 (7100230887)
- KEO Drill/Countersink, 82 deg., 1in dia., TiN (53108-TIN)
- KEO 110 deg 6 Flute 7 piece Countersink Set HSS (55098)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- KEO 5/16 100 deg ZErO Flute CO Deburring Tool (53530)
- KEO Countersink, 100 deg, 3/8in D, Cobalt (53531)
- KEO Drill/Countersink, 4 FL, 82 deg., 1/2in, HSS (40128)
- CENTURY DRILL & TOOL High Speed Steel Countersink, 1/2 in. (37632)
- Keo Combined Drill & Countersinks