Shop All Center Drills
Keo
Drill/Countersink, 82 deg., #0, RH, Carbide
Mfr # 19038
Zoro # G8587826
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 82 Degrees
- Size #0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 19038
- Zoro # G8587826
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #0 |
Overall Length | 1 1/2 in |
Drill Size | #0 |
Body Dia. | 1/8 in |
Drill Point Dia. | 1/32 in |
Size- Decimal | #4 (0.2090) |
Dimension Type | Wire |
Point Dia. | 1/32" |
Size - Decimal | #0 - 0.3125 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 82 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Carbide |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Included Angle | 82 Degrees |
Flute Type | Straight |
Number of Flutes | 1 |
Measurement System | Wire |
Description
Center Drill, Plain, Carbide, 82 Degrees , #0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (J5534)
- OSG Spiral Point Tap Plug, 3 Flutes (1101506905)
- JET Jointer And Tablesaw Push Pad Block (708815)
- WERNER M440002 Tape Measure Jacket (M440002)
- KEO Drill/Countersink, 60 deg., #13, RH, HSS (11300)
- KEO Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT (10032)
- KEO Countersink, 6 Fl, 60 Deg, 1/2, Cobalt (10882)
- KEO Drill/Countersink, #6, OAL 4 In, 60 Deg. (26042)
- KEO Drill/Countersink Bit, 60 Deg, #8, HSS, BRGT (10800)
- KEO Combined Drill & Countersink Set - Plain HSS (10000)
- KEO Drill/Countersink Bit, 60 Deg, #8, Co, BRGT (10842)
- Keo Countersinks, Center Drills & Spotting Drills