Shop All Center Drills
Keo
Drill/Countersink, 7mm, OAL 120mm, 60 Deg.
Mfr # 15126
Zoro # G7151182
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining Cobalt
- Countersink Angle 60 Degrees
- Size 3.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 15126
- Zoro # G7151182
- Country of Origin United States
- Category Center Drills
Dimensions
Size | 3.00mm |
Overall Length | 120.00 mm |
Drill Size | 3.00 mm |
Body Dia. | 7.00 mm |
Drill Point Dia. | 3.00 mm |
Point Dia. | 3.00mm |
Dimension Type | Metric |
Trade Size | Long |
Size - Decimal | 3.00mm - 0.1181 |
Details
Item | Center Drill |
Cutting Direction | Right Hand |
Countersink Style | Plain |
Material - Machining | Cobalt |
Countersink Angle | 60 Degrees |
Cutting Direction - Machining | Right Hand |
Material | Cobalt |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Flute Type | Spiral |
Number of Flutes | 2 |
Measurement System | Metric |
Series | Long |
Included Angle | 60 Degrees |
Description
Center Drill, Plain, Cobalt, 60 Degrees , 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (C64214)
- KETT TOOL Kit #120 Nibbler Kit (Kit #120)
- RIDGID Coupling, 5/8 Iw Cable Repair (91047)
- LEVEL 5 TOOLS Putty Knife, CS, Soft Grip, 8 (5-154)
- KEO Drill/Countersink, 60 deg., #6, 1/2in, RH (10615)
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS (26040)
- KEO Drill/Countersink Bit, 60 Deg, #7x6 L, HSS (27060)
- KEO Drill/Countersink Bit, 60 Deg, #1x4 L, HSS (21040)
- KEO Drill/Countersink Bit, 60 Deg, #6, Carbide (19605)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- BIG HORN #9 VIX-BIT - 9/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19161)
- Keo Countersinks, Center Drills & Spotting Drills