Shop All Center Drills
Keo
Drill/Countersink, #7, OAL 6 In, 60 Deg.
Mfr # 29706
Zoro # G6384847
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining Carbide
- Countersink Angle 60 Degrees
- Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 29706
- Zoro # G6384847
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #7 |
Overall Length | 6 in |
Drill Size | #7 |
Body Dia. | 5/8 in |
Drill Point Dia. | 1/4 in |
Trade Size | Long |
Dimension Type | Wire |
Point Dia. | 1/4" |
Size - Decimal | #7 - 0.2010 |
Details
Item | Center Drill |
Countersink Style | Plain |
Cutting Direction | Right Hand |
Material - Machining | Carbide |
Countersink Angle | 60 Degrees |
Material | Carbide |
Cutting Direction - Machining | Right Hand |
End Type- Holemaking | Double End |
Finish | Bright (Uncoated) |
Finish - Machining | Bright (Uncoated) |
Series | Long |
Included Angle | 60 Degrees |
Number of Flutes | 1 |
Flute Type | Spiral |
Measurement System | Wire |
Description
Center Drill, Plain, Carbide, 60 Degrees , #7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34365)
- BON TOOL Bon 22-169 Repl Handle 60" For 22-156 / 22-157 (22-169)
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (237009)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- KEO Drill/Countersink Bit, 82 Deg, #6, HSS, BRGT (10682)
- KEO Drill/Countersink Bit, 90 Deg, #3, HSS, TiN (10390-TIN)
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS (22040)
- KEO Drill/Countersink, #10, 3-3/4in L, RH, HSS (11010)
- KEO Drill/Countersink Bit, 60 Deg, #2-0, HSS (10025)
- KEO Drill/Countersink, 60 deg., #6, 8in L, HSS (26080)
- KEO Drill/Countersink Bit, 60 Deg, #1, HSS, BRGT (10100)
- Keo Countersinks, Center Drills & Spotting Drills